Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 3

  • Mfr # RPGX35E001KS6030

  • Zoro # G5824470


product price: $29.95
/ea
Sold in multiples of 10 for $299.50

Key Features

Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RPGX090700E003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGX35E001KS6030
Zoro #
G5824470
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RPGX090700E003
Features
Superior Wear Resistance and High Resistance Against Boundary Wear
Shape
Round
Clearance Angle
11 Degrees
Insert Holding Type
Clamp
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Primary Material Application
High-Temperature Alloys
Material - Machining
Ceramic
Material Grade - Machining
SiAlON Component
General Shape
Round
Manufacturer Grade
KS6030
Cutting Application
External Turning, Facing, Finishing to Medium Cutting, Roll Machining, Undercutting
ANSI Code
RPGX35E001
Hole Type
No Hole

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code RPGX35E001, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.