Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 4

  • Mfr # RCMX1204M0CA6525

  • Zoro # G7985146


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Round
Inscribed Circle
4
Rake
Positive
ISO Number
RCMX1204M0
Features
Excellent Notching Resistance and Toughness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX1204M0CA6525
Zoro #
G7985146
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
3
Through Hole Inside Dia.
0.1654"

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Rake
Positive
ISO Number
RCMX1204M0
Features
Excellent Notching Resistance and Toughness
Shape
Round
Secondary Material Application ISO Code
S
Material Grade - Machining
Micro Columnar Coating Structure
Clearance Angle
7 Degrees
Insert Holding Type
Screw
ANSI Code
RCMX1204M0
Primary Material Application
Stainless Steel
Hole Type
Screw Hole
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric
General Shape
Round
Cutting Application
Continuous to Interrupted Cutting, External Turning, Facing, Roughing to Finishing, Undercutting
Manufacturer Grade
CA6525
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
M
Secondary Material Application
High-Temperature Alloys

Description

Diamond Turning Insert, Inscribed Circle 12.00mm, TiCN+Al2O3+TiN, ANSI Code RCMX1204M0, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.