Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 4

  • Mfr # RCMX1204M0TN620

  • Zoro # G9732644


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Round
Inscribed Circle
4
Rake
Positive
ISO Number
RCMX1204M0
Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX1204M0TN620
Zoro #
G9732644
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
3
Through Hole Inside Dia.
0.1654"

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Rake
Positive
ISO Number
RCMX1204M0
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Round
Cutting Application
External Turning, Facing, Undercutting
Primary Material Application ISO Code
P
Manufacturer Grade
TN620
Insert Holding Type
Screw
ANSI Code
RCMX1204M0
Material - Machining
Cermet
Primary Material Application
Steel
General Shape
Round
Clearance Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Hole Type
Screw Hole
Measurement System
Metric

Description

Diamond Turning Insert, Inscribed Circle 12.00mm, Bright (Uncoated), ANSI Code RCMX1204M0, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.