Diamond Turning Insert, Round, 4
Mfr # RNG43T00625A66N
Zoro # G7428759
product price: $18.59
/eaSold in multiples of 10 for $185.90
Key Features
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNG43T00625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNG43T00625A66N
Zoro #
G7428759
UPC #
-
Country of Origin
China
Dimensions
Thickness
3
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNG43T00625
Shape
Round
Insert Holding Type
Clamp
Material Grade - Machining
Al2O3+TiC Component
Secondary Material Application
Hardened Steel
General Shape
Round
Hole Type
No Hole
Cutting Application
Copying, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
ANSI Code
RNG43T00625
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
H
Finish - Machining
TiN
Clearance Angle
0 Degrees
Manufacturer Grade
A66N
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Measurement System
Fractional Inch
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code RNG43T00625, Clearance Angle 0 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.