Diamond Turning Insert, Round, 4
Mfr # RNG43T00825KS6050
Zoro # G7987919
product price: $29.35
/eaSold in multiples of 10 for $293.50
Key Features
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120400T02025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNG43T00825KS6050
Zoro #
G7987919
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120400T02025
Features
Great for Stability with or without Coolant
Shape
Round
Cutting Application
Copying, External Turning, Facing, Roughing and Interrupted Cutting
Clearance Angle
0 Degrees
Insert Holding Type
Clamp
Manufacturer Grade
KS6050
Material Grade - Machining
Si3N4 Component
Primary Material Application ISO Code
K
General Shape
Round
Measurement System
Fractional Inch
Hole Type
No Hole
Material - Machining
Ceramic
ANSI Code
RNG43T00825
Primary Material Application
Cast Iron
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code RNG43T00825, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.