Diamond Turning Insert, Round, 4
Mfr # RNG45E001KS6030
Zoro # G7415075
product price: $22.19
/eaSold in multiples of 10 for $221.90
Key Features
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120700E003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNG45E001KS6030
Zoro #
G7415075
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
5
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120700E003
Features
Superior Wear Resistance and High Resistance Against Boundary Wear
Shape
Round
Clearance Angle
0 Degrees
Primary Material Application
High-Temperature Alloys
Hole Type
No Hole
ANSI Code
RNG45E001
Cutting Application
Copying, External Turning, Facing, Finishing to Medium Cutting
Measurement System
Fractional Inch
General Shape
Round
Insert Holding Type
Clamp
Manufacturer Grade
KS6030
Material Grade - Machining
SiAlON Component
Material - Machining
Ceramic
Primary Material Application ISO Code
S
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code RNG45E001, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.