Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 4

  • Mfr # RNG45E002KS6040

  • Zoro # G8675570


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120700E005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNG45E002KS6040
Zoro #
G8675570
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120700E005
Features
Wear and Fracture Resistant
Shape
Round
Material - Machining
Ceramic
Primary Material Application
High-Temperature Alloys
General Shape
Round
Cutting Application
Copying, External Turning, Facing, Roughing
Insert Holding Type
Clamp
Manufacturer Grade
KS6040
Material Grade - Machining
SiAlON Component
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S
ANSI Code
RNG45E002
Hole Type
No Hole
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code RNG45E002, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.