Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 4

  • Mfr # RNG45T00420KS6030

  • Zoro # G7415267


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120700T01020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNG45T00420KS6030
Zoro #
G7415267
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN120700T01020
Features
Superior Wear Resistance and High Resistance Against Boundary Wear
Shape
Round
Insert Holding Type
Clamp
Primary Material Application
High-Temperature Alloys
General Shape
Round
Material - Machining
Ceramic
Hole Type
No Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S
Manufacturer Grade
KS6030
ANSI Code
RNG45T00420
Cutting Application
Copying, External Turning, Facing, Finishing to Medium Cutting
Measurement System
Fractional Inch
Material Grade - Machining
SiAlON Component

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code RNG45T00420, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.