Diamond Turning Insert, Round, 4
Mfr # RNM42KBN900
Zoro # G7967899
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN120300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNM42KBN900
Zoro #
G7967899
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN120300
Shape
Round
Primary Material Application ISO Code
H
Finish - Machining
TiN
Secondary Material Application
Cast Iron
ANSI Code
RNM42
Primary Material Application
Hardened Steel
Insert Holding Type
Clamp
Hole Type
No Hole
General Shape
Round
Measurement System
Fractional Inch
Manufacturer Grade
KBN900
Material - Machining
CBN
Cutting Application
Copying, External Turning, Facing, Finishing and Heavy-Duty Interrupted Cutting, Hard Turning
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code RNM42, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.