Diamond Turning Insert, Round, 4
Mfr # RNM43KBN900
Zoro # G7965896
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN120400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNM43KBN900
Zoro #
G7965896
UPC #
-
Country of Origin
China
Dimensions
Thickness
3
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN120400
Shape
Round
ANSI Code
RNM43
Primary Material Application ISO Code
H
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Cutting Application
Copying, External Turning, Facing, Finishing and Heavy-Duty Interrupted Cutting, Hard Turning
Manufacturer Grade
KBN900
Hole Type
No Hole
Insert Holding Type
Clamp
General Shape
Round
Material - Machining
CBN
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code RNM43, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.