Diamond Turning Insert, Round, 4
Mfr # RPG43E001KS6030
Zoro # G7415337
product price: $19.65
/eaSold in multiples of 10 for $196.50
Key Features
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Positive
ISO Number
RPGN120400E003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG43E001KS6030
Zoro #
G7415337
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
3
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Positive
ISO Number
RPGN120400E003
Features
Superior Wear Resistance and High Resistance Against Boundary Wear
Shape
Round
Primary Material Application
High-Temperature Alloys
Clearance Angle
11 Degrees
Insert Holding Type
Clamp
General Shape
Round
Material - Machining
Ceramic
Primary Material Application ISO Code
S
Cutting Application
Copying, External Turning, Facing, Finishing to Medium Cutting
Material Grade - Machining
SiAlON Component
Manufacturer Grade
KS6030
Measurement System
Fractional Inch
Hole Type
No Hole
ANSI Code
RPG43E001
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code RPG43E001, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.