Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 4

  • Mfr # RPG43T00420KS6030

  • Zoro # G7415303


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Positive
ISO Number
RPGN120400T01020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPG43T00420KS6030
Zoro #
G7415303
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
4
Chip-Breaker
No
Rake
Positive
ISO Number
RPGN120400T01020
Features
Superior Wear Resistance and High Resistance Against Boundary Wear
Shape
Round
General Shape
Round
Primary Material Application ISO Code
S
Clearance Angle
11 Degrees
Primary Material Application
High-Temperature Alloys
ANSI Code
RPG43T00420
Insert Holding Type
Clamp
Material Grade - Machining
SiAlON Component
Cutting Application
Copying, External Turning, Facing, Finishing to Medium Cutting
Hole Type
No Hole
Measurement System
Fractional Inch
Material - Machining
Ceramic
Manufacturer Grade
KS6030

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code RPG43T00420, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.