Zoro Homepage

Diamond Turning Insert, Round, 5

  • Mfr # RCMT1606M0BBTN90

  • Zoro # G7965056


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Round
Inscribed Circle
5
Chip-Breaker
Yes
Rake
Positive
ISO Number
RCMT1606M0-BB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMT1606M0BBTN90
Zoro #
G7965056
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
4
Through Hole Inside Dia.
0.2165"

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
5
Chip-Breaker
Yes
Rake
Positive
ISO Number
RCMT1606M0-BB
Features
Great Surface Finish Eliminates Many Secondary Operations
Shape
Round
General Shape
Round
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Steel
ANSI Code
RCMT1606M0BB
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Medium Finishing
Cutting Application
Bearing Machining, External Turning, Facing
Measurement System
Metric
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TN90
Material - Machining
Cermet
Chip-Breaker Code
BB
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code BB, Inscribed Circle 16.00mm, Bright (Uncoated), ANSI Code RCMT1606M0BB, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.