Diamond Turning Insert, Round, 5
Mfr # RNMG54CA025P
Zoro # G7432058
product price: $20.55
/eaSold in multiples of 10 for $205.50
Key Features
Insert Shape
Round
Inscribed Circle
5
Chip-Breaker
No
Rake
Negative
ISO Number
RNMG150600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNMG54CA025P
Zoro #
G7432058
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
4
Through Hole Inside Dia.
1/4"
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
5
Chip-Breaker
No
Rake
Negative
ISO Number
RNMG150600
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Round
Hole Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
CA025P
Cutting Application
External Turning, Facing, Finishing, General to Interrupted Cutting, Undercutting
Measurement System
Fractional Inch
ANSI Code
RNMG54
General Shape
Round
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Primary Material Application
Steel
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Description
Diamond Turning Insert, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code RNMG54, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.