Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 6

  • Mfr # RCGX106T08015625AAA66N

  • Zoro # G7964986


product price: $54.55
/ea
Sold in multiples of 10 for $545.50

Key Features

Insert Shape
Round
Inscribed Circle
6
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX190900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCGX106T08015625AAA66N
Zoro #
G7964986
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.3937 in

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
6
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX190900
Shape
Round
General Shape
Round
Insert Holding Type
Clamp
Measurement System
Fractional Inch
ANSI Code
RCGX106T08015625AA
Finish - Machining
TiN
Cutting Application
External Turning, Facing, Hard Turning, Roll Machining, Semi-Roughing to Finishing, Undercutting
Hole Type
No Hole
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
Secondary Material Application
Hardened Steel
Material Grade - Machining
Al2O3+TiC Component
Secondary Material Application ISO Code
H
Material - Machining
Ceramic
Manufacturer Grade
A66N
Primary Material Application
Cast Iron

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code RCGX106T08015625AA, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.