Diamond Turning Insert, Round, 6
Mfr # RCMA66T08015625AAA66N
Zoro # G7428856
product price: $52.45
/eaSold in multiples of 10 for $524.50
Key Features
Insert Shape
Round
Inscribed Circle
6
Chip-Breaker
No
Rake
Positive
ISO Number
RCMA66T08015625AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCMA66T08015625AAA66N
Zoro #
G7428856
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
6
Through Hole Inside Dia.
1/4"
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
6
Chip-Breaker
No
Rake
Positive
ISO Number
RCMA66T08015625AA
Shape
Round
Material Grade - Machining
Al2O3+TiC Component
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
A66N
Primary Material Application ISO Code
K
ANSI Code
RCMA66T08015625AA
Cutting Application
Hard Turning, Roll Machining, Semi-Roughing to Finishing
Material - Machining
Ceramic
Finish - Machining
TiN
Secondary Material Application
Hardened Steel
Hole Type
Straight Hole
General Shape
Round
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
H
Description
Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code RCMA66T08015625AA, Clearance Angle 7 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.