Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 3, 1

  • Mfr # SNGG321LBTN60

  • Zoro # G7965169


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNGG321LBTN60
Zoro #
G7965169
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
SNGG090304L-B
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Square
Material - Machining
Cermet
Measurement System
Fractional Inch
Manufacturer Grade
TN60
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Chip-Breaker Code
B
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Chamfering, External Turning, Facing
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Hole Type
Straight Hole
ANSI Code
SNGG321LB
Chip-Breaker Style
Medium Finishing
General Shape
Square

Description

Diamond Turning Insert, Chip-Breaker Code B, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code SNGG321LB, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.