Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 3, 1

  • Mfr # SPG321KW10

  • Zoro # G7967935


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG321KW10
Zoro #
G7967935
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
SPGN090304
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Square
Manufacturer Grade
KW10
Material - Machining
Carbide
Number of Cutting Edges
4
Included Angle
90 Degrees
Hole Type
No Hole
General Shape
Square
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Insert Holding Type
Clamp
Primary Material Application ISO Code
N
ANSI Code
SPG321
Material Grade - Machining
WC-Co
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code SPG321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.