Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 3, 1

  • Mfr # SPMR321CA6525

  • Zoro # G7978015


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMR321CA6525
Zoro #
G7978015
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
SPMR090304
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Square
Secondary Material Application
High-Temperature Alloys
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, External Turning, Facing, Roughing to Finishing
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
S
Hole Type
No Hole
Number of Cutting Edges
4
Manufacturer Grade
CA6525
Material - Machining
Carbide
Insert Holding Type
Clamp
Material Grade - Machining
Micro Columnar Coating Structure
Clearance Angle
11 Degrees
ANSI Code
SPMR321
General Shape
Square
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Included Angle
90 Degrees

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code SPMR321, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.