Zoro Homepage

Diamond Turning Insert, Square, 3, 2

  • Mfr # SNGA322KW10

  • Zoro # G7967926


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNGA322KW10
Zoro #
G7967926
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
SNGA090308
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Square
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Hole Type
Straight Hole
General Shape
Square
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw
Manufacturer Grade
KW10
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material Grade - Machining
WC-Co
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
SNGA322
Primary Material Application ISO Code
N
Included Angle
90 Degrees

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code SNGA322, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.