Zoro Homepage

Diamond Turning Insert, Square, 3, 2

  • Mfr # SPMR322TN60

  • Zoro # G7429057


product price: $6.09
/ea
Sold in multiples of 10 for $60.90

Key Features

Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR322TN60
Zoro #
G7429057
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
SPMR322
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Square
Secondary Material Application
Stainless Steel
General Shape
Square
Hole Type
No Hole
Measurement System
Fractional Inch
ANSI Code
SPMR322
Clearance Angle
11 Degrees
Primary Material Application
Steel
Material - Machining
Cermet
Number of Cutting Edges
4
Material Grade - Machining
TiCN+NbC Component
Insert Holding Type
Clamp
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Cutting Application
Boring, Chamfering, External Turning, Facing
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Manufacturer Grade
TN60

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code SPMR322, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.