Zoro Homepage

Diamond Turning Insert, Square, 4, 0.0827 in

  • Mfr # SNMF12042121TN90

  • Zoro # G7965984


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
0.0827 in
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMF12042121TN90
Zoro #
G7965984
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0827 in
Thickness
3

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code SNMF12042121, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.