Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 4, 1

  • Mfr # SNMG431TN60

  • Zoro # G7965196


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431TN60
Zoro #
G7965196
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNMG120404
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Square
General Shape
Square
Manufacturer Grade
TN60
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Boring, Chamfering, External Turning, Facing
Number of Cutting Edges
8
Primary Material Application
Steel
ANSI Code
SNMG431
Material - Machining
Cermet
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Material Grade - Machining
TiCN+NbC Component
Hole Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code SNMG431, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.