Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 4, 2

  • Mfr # SNGA432S00825PT600M

  • Zoro # G7980255


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNGA432S00825PT600M
Zoro #
G7980255
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNGA120408S02025
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Square
Number of Cutting Edges
8
General Shape
Square
Material - Machining
Ceramic
Measurement System
Fractional Inch
Hole Type
Straight Hole
Included Angle
90 Degrees
Primary Material Application
Hardened Steel
Insert Holding Type
Screw
ANSI Code
SNGA432S00825
Manufacturer Grade
PT600M
Material Grade - Machining
Al2O3+TiC Component
Clearance Angle
0 Degrees
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Finish - Machining
Megacoat
Primary Material Application ISO Code
H

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Megacoat, ANSI Code SNGA432S00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.