Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 4, 2

  • Mfr # SNGA432T00825KS6050

  • Zoro # G7414463


product price: $26.45
/ea
Sold in multiples of 10 for $264.50

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNGA432T00825KS6050
Zoro #
G7414463
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNGA120408T02025
Cutting Direction
Neutral
Features
Great for Stability with or without Coolant
Shape
Square
Cutting Application
Boring, Chamfering, External Turning, Facing, Roughing and Interrupted Cutting
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Measurement System
Fractional Inch
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
8
General Shape
Square
Primary Material Application
Cast Iron
Manufacturer Grade
KS6050
Insert Holding Type
Screw
ANSI Code
SNGA432T00825
Hole Type
Straight Hole
Material Grade - Machining
Si3N4 Component

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code SNGA432T00825, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.