Zoro Homepage

Diamond Turning Insert, Square, 4, 2

  • Mfr # SNMG432TN60

  • Zoro # G7965747


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432TN60
Zoro #
G7965747
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNMG120408
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Square
ANSI Code
SNMG432
Material Grade - Machining
TiCN+NbC Component
Manufacturer Grade
TN60
Insert Holding Type
Screw
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
General Shape
Square
Number of Cutting Edges
8
Primary Material Application
Steel
Material - Machining
Cermet
Hole Type
Straight Hole
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Cutting Application
Boring, Chamfering, External Turning, Facing
Primary Material Application ISO Code
P
Included Angle
90 Degrees

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code SNMG432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.