Diamond Turning Insert, Square, 4, 3
Mfr # SNG433T00425AAKA30
Zoro # G7965153
product price: $10.89
/eaSold in multiples of 10 for $108.90
Key Features
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNG433T00425AAKA30
Zoro #
G7965153
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
3
Thickness
3
Details
Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNGN120412
Cutting Direction
Neutral
Shape
Square
Insert Holding Type
Clamp
Material Grade - Machining
Al2O3 Component
General Shape
Square
Included Angle
90 Degrees
ANSI Code
SNG433T00425AA
Clearance Angle
0 Degrees
Manufacturer Grade
KA30
Hole Type
No Hole
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Number of Cutting Edges
8
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing
Material - Machining
Ceramic
Primary Material Application
Cast Iron
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code SNG433T00425AA, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.