Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 4, 3

  • Mfr # SNG433T00625AAA66N

  • Zoro # G5824391


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNG433T00625AAA66N
Zoro #
G5824391
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
3
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNGN120412
Cutting Direction
Neutral
Shape
Square
Material Grade - Machining
Al2O3+TiC Component
Secondary Material Application
Hardened Steel
Included Angle
90 Degrees
ANSI Code
SNG433T00625AA
Finish - Machining
TiN
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Hole Type
No Hole
Number of Cutting Edges
8
Measurement System
Fractional Inch
Manufacturer Grade
A66N
Insert Holding Type
Clamp
General Shape
Square
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code SNG433T00625AA, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.