Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 4, 3

  • Mfr # SNG433TN60

  • Zoro # G7429066


product price: $13.09
/ea
Sold in multiples of 10 for $130.90

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNG433TN60
Zoro #
G7429066
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNG433
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Square
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
ANSI Code
SNG433
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Primary Material Application
Steel
Material Grade - Machining
TiCN+NbC Component
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Manufacturer Grade
TN60
General Shape
Square
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Material - Machining
Cermet
Hole Type
No Hole
Number of Cutting Edges
8
Measurement System
Fractional Inch
Included Angle
90 Degrees

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code SNG433, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.