Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 4, 3

  • Mfr # SNGA433T00625A66N

  • Zoro # G2878049


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNGA433T00625A66N
Zoro #
G2878049
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNGA120412-T01525
Cutting Direction
Neutral
Shape
Square
Clearance Angle
0 Degrees
ANSI Code
SNGA433T00625
Material Grade - Machining
Al2O3+TiC Component
Measurement System
Fractional Inch
Number of Cutting Edges
8
Primary Material Application ISO Code
K
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Secondary Material Application ISO Code
H
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Manufacturer Grade
A66N
Secondary Material Application
Hardened Steel
Finish - Machining
TiN
General Shape
Square
Included Angle
90 Degrees
Hole Type
Straight Hole
Material - Machining
Ceramic

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code SNGA433T00625, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.