Zoro Homepage

Diamond Turning Insert, Square, 4, 3

  • Mfr # SNMG433MSPR1535

  • Zoro # G7418846


product price: $11.09
/ea
Sold in multiples of 10 for $110.90

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433MSPR1535
Zoro #
G7418846
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
SNMG120412MS
Cutting Direction
Neutral
Features
For Titanium Alloys and Precipitation-Hardened Stainless Steel, Stabilized Turning Operations and Long Tool Life
Shape
Square
Coating Process
PVD
Insert Holding Type
Screw
Primary Material Application ISO Code
S
Chip-Breaker Code
MS
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees
Manufacturer Grade
PR1535
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Chip-Breaker Style
Medium Roughing
Number of Cutting Edges
8
Cutting Application
Boring, Chamfering, External Turning, Facing
Clearance Angle
0 Degrees
General Shape
Square
ANSI Code
SNMG433MS
Hole Type
Straight Hole
Finish - Machining
Megacoat Nano
Primary Material Application
High-Temperature Alloys

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code SNMG433MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.