Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 4, 4

  • Mfr # SNG454S00825PT600M

  • Zoro # G7980483


product price: $22.85
/ea
Sold in multiples of 10 for $228.50

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
4
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNG454S00825PT600M
Zoro #
G7980483
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
4
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
SNGN120716S02025
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Square
Finish - Machining
Megacoat
Clearance Angle
0 Degrees
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Insert Holding Type
Clamp
Material Grade - Machining
Al2O3+TiC Component
ANSI Code
SNG454S00825
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Material - Machining
Ceramic
Number of Cutting Edges
8
Measurement System
Fractional Inch
Manufacturer Grade
PT600M
General Shape
Square
Included Angle
90 Degrees
Hole Type
No Hole

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Megacoat, ANSI Code SNG454S00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.