Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 0.0020 in

  • Mfr # TKFB12L28005MRPR1535

  • Zoro # G7419765


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Triangle
Chip-Breaker
No
Corner Radius
0.0020 in
Rake
Positive
ISO Number
TKFB12L28005MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFB12L28005MRPR1535
Zoro #
G7419765
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.0020 in
Width
0.1102"
Thickness
0.1181 in
Through Hole Inside Dia.
0.2047"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Chip-Breaker
No
Rake
Positive
ISO Number
TKFB12L28005MR
Cutting Direction
Left Hand
Features
For Titanium Alloys and Precipitation-Hardened Stainless Steel, Stabilized Turning Operations and Long Tool Life
Shape
Triangle
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Secondary Material Application
Stainless Steel
Primary Material Application
High-Temperature Alloys
Insert Holding Type
Screw
Primary Material Application ISO Code
S
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1535
Coating Process
PVD
ANSI Code
TKFB12L28005MR
Secondary Material Application ISO Code
M
Cutting Application
Back Turning
Number of Cutting Edges
2
Cutting Edge
Minus Tolerance Corner Radius
Measurement System
Fractional Inch
Included Angle
60 Degrees

Description

Diamond Turning Insert, Megacoat Nano, ANSI Code TKFB12L28005MR, Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.