Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 0.0059 in

  • Mfr # TKFB12R28015GQPR1225

  • Zoro # G7419257


product price: $38.99
/ea
Sold in multiples of 10 for $389.90

Key Features

Insert Shape
Triangle
Chip-Breaker
Yes
Corner Radius
0.0059 in
Rake
Positive
ISO Number
TKFB12R28015-GQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFB12R28015GQPR1225
Zoro #
G7419257
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0059 in
Thickness
0.1181 in
Width
0.1102"
Through Hole Inside Dia.
0.2047"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Chip-Breaker
Yes
Rake
Positive
ISO Number
TKFB12R28015-GQ
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Chip-Breaker Code
GQ
Number of Cutting Edges
2
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
Medium Finishing
Manufacturer Grade
PR1225
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat
Primary Material Application
Steel
Cutting Application
Back Turning, Interrupted Cutting
Included Angle
60 Degrees
ANSI Code
TKFB12R28015GQ

Description

Diamond Turning Insert, Chip-Breaker Code GQ, Megacoat, ANSI Code TKFB12R28015GQ, Chip-Breaker Style Medium Finishing, Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.