Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 0.0591 in

  • Mfr # TKFB16R38015GQPR1225

  • Zoro # G7419388


product price: $45.55
/ea
Sold in multiples of 10 for $455.50

Key Features

Insert Shape
Triangle
Chip-Breaker
Yes
Corner Radius
0.0591 in
Rake
Positive
ISO Number
TKFB16R38015-GQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFB16R38015GQPR1225
Zoro #
G7419388
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0591 in
Width
0.1496"
Thickness
2.5
Through Hole Inside Dia.
0.2047"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Chip-Breaker
Yes
Rake
Positive
ISO Number
TKFB16R38015-GQ
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Code
GQ
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Primary Material Application
Steel
Coating Process
PVD
Finish - Machining
Megacoat
Primary Material Application ISO Code
P
Manufacturer Grade
PR1225
ANSI Code
TKFB16R38015GQ
Insert Holding Type
Screw
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Back Turning, Interrupted Cutting
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code GQ, Megacoat, ANSI Code TKFB16R38015GQ, Chip-Breaker Style Medium Finishing, Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.