Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 1.8, 1

  • Mfr # TPG18151TN60

  • Zoro # G7968556


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPG18151TN60
Zoro #
G7968556
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN090204
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Material Grade - Machining
TiCN+NbC Component
Manufacturer Grade
TN60
ANSI Code
TPG18151
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Primary Material Application
Steel
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Number of Cutting Edges
3
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Insert Holding Type
Clamp
General Shape
Triangle
Hole Type
No Hole

Description

Diamond Turning Insert, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPG18151, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.