Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 1.8, 1

  • Mfr # TPGH18151LTN60

  • Zoro # G7967576


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGH18151LTN60
Zoro #
G7967576
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Rake
Positive
ISO Number
TPGH090204L
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Measurement System
Fractional Inch
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Manufacturer Grade
TN60
Material Grade - Machining
TiCN+NbC Component
General Shape
Triangle
Material - Machining
Cermet
ANSI Code
TPGH18151L
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Primary Material Application
Steel
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Included Angle
60 Degrees
Insert Holding Type
Screw
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPGH18151L, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.