Zoro Homepage

Diamond Turning Insert, Triangle, 1.8, 1

  • Mfr # TPGH18151RKW10

  • Zoro # G7968723


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGH18151RKW10
Zoro #
G7968723
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1181"

Description

Diamond Turning Insert, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPGH18151R, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.