Zoro Homepage

Diamond Turning Insert, Triangle, 1.8, 1

  • Mfr # TPGR18151LFTN60

  • Zoro # G7967244


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGR18151LFTN60
Zoro #
G7967244
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGR090204L-F
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Clearance Angle
11 Degrees
Secondary Material Application
Stainless Steel
Cutting Edge
Sharp Edge
Chip-Breaker Style
Finishing
Primary Material Application
Steel
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Insert Holding Type
Clamp
Number of Cutting Edges
3
Measurement System
Fractional Inch
ANSI Code
TPGR18151LF
Material - Machining
Cermet
Chip-Breaker Code
F
Manufacturer Grade
TN60
Hole Type
No Hole
General Shape
Triangle
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPGR18151LF, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.