Zoro Homepage

Diamond Turning Insert, Triangle, 1.8, 1

  • Mfr # TPMT18151HQCA6525

  • Zoro # G7978286


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT18151HQCA6525
Zoro #
G7978286
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT090204HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Triangle
Number of Cutting Edges
3
Included Angle
60 Degrees
Manufacturer Grade
CA6525
Primary Material Application ISO Code
M
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
ANSI Code
TPMT18151HQ
Insert Holding Type
Screw
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application
High-Temperature Alloys
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Stainless Steel
Chip-Breaker Code
HQ
General Shape
Triangle
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Back Boring, Boring, Continuous to Interrupted Cutting, Copying, External Turning, Internal Facing, Roughing to Finishing
Coating Process
CVD

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN, ANSI Code TPMT18151HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.