Zoro Homepage

Diamond Turning Insert, Triangle, 1.8, 1

  • Mfr # TPMT18151HQTN60

  • Zoro # G7965519


product price: $5.75
/ea
Sold in multiples of 10 for $57.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT18151HQTN60
Zoro #
G7965519
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT090204HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Chip-Breaker Code
HQ
Insert Holding Type
Screw
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
ANSI Code
TPMT18151HQ
Secondary Material Application
Stainless Steel
Included Angle
60 Degrees
Manufacturer Grade
TN60
Number of Cutting Edges
3
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Cermet
Material Grade - Machining
TiCN+NbC Component
Chip-Breaker Style
Medium Finishing
General Shape
Triangle
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPMT18151HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.