Zoro Homepage

Diamond Turning Insert, Triangle, 1.8, .5

  • Mfr # TPGH181505LTN60

  • Zoro # G7967524


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGH181505LTN60
Zoro #
G7967524
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Rake
Positive
ISO Number
TPGH090202L
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
General Shape
Triangle
Manufacturer Grade
TN60
Clearance Angle
11 Degrees
ANSI Code
TPGH181505L
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
Number of Cutting Edges
3
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Insert Holding Type
Screw
Included Angle
60 Degrees
Material - Machining
Cermet

Description

Diamond Turning Insert, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPGH181505L, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.