Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 1.8, .5

  • Mfr # TPGT181505MPCFPR1225

  • Zoro # G7984464


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPGT181505MPCFPR1225
Zoro #
G7984464
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGT090202MP-CF
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Manufacturer Grade
PR1225
Primary Material Application ISO Code
P
ANSI Code
TPGT181505MPCF
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing, Interrupted Cutting
General Shape
Triangle
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
PVD
Secondary Material Application
Stainless Steel
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Material - Machining
Carbide
Insert Holding Type
Screw
Included Angle
60 Degrees
Number of Cutting Edges
3
Chip-Breaker Code
CF
Clearance Angle
11 Degrees
Primary Material Application
Steel
Finish - Machining
Megacoat

Description

Diamond Turning Insert, Chip-Breaker Code CF, Inscribed Circle 7/32 in, Megacoat, ANSI Code TPGT181505MPCF, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.