Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 1.8, .5

  • Mfr # TPMR181505GTN60

  • Zoro # G7968005


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR181505GTN60
Zoro #
G7968005
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMR090202G
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Secondary Material Application
Stainless Steel
General Shape
Triangle
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Clamp
Chip-Breaker Code
G
Material - Machining
Cermet
Number of Cutting Edges
3
Material Grade - Machining
TiCN+NbC Component
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Hole Type
No Hole
ANSI Code
TPMR181505G
Measurement System
Fractional Inch
Clearance Angle
11 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code G, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPMR181505G, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.