Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 0.0012 in

  • Mfr # TPGB2201KW10

  • Zoro # G5827051


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
0.0012 in
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB2201KW10
Zoro #
G5827051
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0012 in
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPGB1103005
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide
Insert Holding Type
Screw
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing to Medium Cutting, Internal Facing
Included Angle
60 Degrees
Manufacturer Grade
KW10
Number of Cutting Edges
3
General Shape
Triangle
ANSI Code
TPGB22013
Clearance Angle
11 Degrees
Primary Material Application ISO Code
N
Material Grade - Machining
WC-Co
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPGB22013, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.