Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TCGT221MFLUPR1225

  • Zoro # G7984236


product price: $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT221MFLUPR1225
Zoro #
G7984236
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCGT110304MFL-U
Cutting Direction
Left Hand
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Chip-Breaker Code
U
Finish - Machining
Megacoat
Cutting Application
External Turning, Interrupted Cutting
Material - Machining
Carbide
Manufacturer Grade
PR1225
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Coating Process
PVD
Number of Cutting Edges
3
Included Angle
60 Degrees
General Shape
Triangle
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
TCGT221MFLU
Insert Holding Type
Screw
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 1/4 in, Megacoat, ANSI Code TCGT221MFLU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.