Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TCGT221RA3PDL010

  • Zoro # G7434027


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT221RA3PDL010
Zoro #
G7434027
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCGT110304R-A3
Cutting Direction
Right Hand
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Shape
Triangle
Cutting Application
External Turning
Manufacturer Grade
PDL010
Cutting Edge
Sharp Edge
ANSI Code
TCGT221RA3
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Finish - Machining
DLC
Insert Holding Type
Screw or Clamp
General Shape
Triangle
Chip-Breaker Style
Medium Finishing
Included Angle
60 Degrees
Primary Material Application ISO Code
N
Chip-Breaker Code
A3
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
3

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 1/4 in, DLC, ANSI Code TCGT221RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.