Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TCGW221KW10

  • Zoro # G7966544


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCGW221KW10
Zoro #
G7966544
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TCGW110304
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Cutting Application
External Turning, Finishing to Medium Cutting
Included Angle
60 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
TCGW221
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material Grade - Machining
WC-Co
Manufacturer Grade
KW10
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application ISO Code
N
General Shape
Triangle
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCGW221, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.