Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TCMT2151HQPV720

  • Zoro # G7418119


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT2151HQPV720
Zoro #
G7418119
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCMT110204HQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Secondary Material Application
Stainless Steel
Included Angle
60 Degrees
ANSI Code
TCMT2151HQ
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Application
External Turning
Number of Cutting Edges
3
Material Grade - Machining
TiCN Component
Primary Material Application ISO Code
P
Chip-Breaker Code
HQ
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Chip-Breaker Style
Medium Finishing
Manufacturer Grade
PV720
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Triangle
Material - Machining
Cermet
Insert Holding Type
Screw
Clearance Angle
7 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code TCMT2151HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.