Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TNGA221KW10

  • Zoro # G7967987


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA221KW10
Zoro #
G7967987
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.0890"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Negative
ISO Number
TNGA110304
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Manufacturer Grade
KW10
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Finishing to Medium Cutting
Material Grade - Machining
WC-Co
Included Angle
60 Degrees
Insert Holding Type
Screw
General Shape
Triangle
Hole Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
TNGA221
Number of Cutting Edges
6
Material - Machining
Carbide
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TNGA221, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.